Zoro Homepage

Auxiliary Contact 30A EA

  • Mfr # AC1NONC

  • Zoro # G516112157


product price: $14.39
/ea

Key Features

Voltage
240V
Amps
30A
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1NONC
Zoro #
G516112157
UPC #
78668540408
Country of Origin
China

Details

Voltage
240V
Amps
30A
Item
Auxiliary contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1

Description

600 V, 30 A, 1NO-1NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.