
Auxiliary Contact 4P 16A 600V EA
Mfr # XTCEXFAC31
Zoro # G816112178
product price: $63.99
/eaKey Features
Standards
IEC 60947, EN 60947, UL Listed, CSA Certified
Amps
16A
Mounting
Front
Number of NC Aux. Contacts
1
For Use With
XTRE control relays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCEXFAC31
Zoro #
G816112178
UPC #
15082764276
Country of Origin
Romania
Details
Standards
IEC 60947, EN 60947, UL Listed, CSA Certified
Amps
16A
Mounting
Front
Number of NC Aux. Contacts
1
For Use With
XTRE control relays
Item
Contactor Accessory - Auxiliary Contact
Number of NO Aux. Contacts
3
Description
CONTACTOR ACCESSORY FRONT AUX SEQ A FRAME B-C 3NO1NC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.