Auxiliary Contact
- Mfr # C320KGS32
- Zoro # G916112177
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Mounting
Base
IEC Size
L to N
Contact Configuration
1NO-1NC
Number of NC Aux. Contacts
1
Number of NO Aux. Contacts
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C320KGS32
- Zoro #
- G916112177
- UPC #
- 78211362929
- Country of Origin
- Dominican Republic
Dimensions
- IEC Size
- L to N
- NEMA Size
- 3
Details
- Mounting
- Base
- Contact Configuration
- 1NO-1NC
- Number of NC Aux. Contacts
- 1
- Number of NO Aux. Contacts
- 1
- Series
- Freedom, C320
- Type
- Base Auxiliary Contact
- Standards
- UL, CSA
- Terminal Type
- Snap-On
- For Use With
- Freedom Series Contactor, Starter
- Contact Rating
- 10 A at 600 VAC, 0.55 A at 250 VDC
- Contact Voltage Rating
- 600 VAC
Description
600 VAC, 10 A, 1NO-1NC, NEMA 3, Snap-On Terminal, Base Mount, Base, Contactor Auxiliary Contact
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.