Auxiliary Contact
- Mfr # DS200EK2
- Zoro # G016112152
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Type
Saftey Socket Mechanical Lug
Number of NC Aux. Contacts
2
For Use With
Double Throw Safety Switch
Number of NO Aux. Contacts
2
Contact Configuration
2NO-2NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS200EK2
- Zoro #
- G016112152
- UPC #
- 783164069518
- Country of Origin
- United States
- Type
- Saftey Socket Mechanical Lug
- Number of NC Aux. Contacts
- 2
- For Use With
- Double Throw Safety Switch
- Number of NO Aux. Contacts
- 2
- Contact Configuration
- 2NO-2NC
Description
ELECT. INTERLOCKS 30-800A 2NO-2NC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.