Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AZ IEC supplementary protector, 80 A, Three-pole, 230/400 V, C curve, IP20, IP40

  • Mfr # AZ-3-C63

  • Zoro # G116267844


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Mounting Style
Top-Hat Rail
Height
3.5 in
Depth
3 in
AC Voltage Rating
230/400V
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ-3-C63
Zoro #
G116267844
UPC #
-
Country of Origin
Czechia

Dimensions

Height
3.5 in
Depth
3 in
Width
3.2 in

Details

Item
Miniature Circuit Breaker
Circuit Breaker Mounting Style
Top-Hat Rail
AC Voltage Rating
230/400V
Number of Poles
3
Terminal Connection
Lift
Circuit Breaker Type
High-Capacity IEC Only Miniature
Curve Type
C
Amps
80A

Description

Eaton AZ IEC supplementary protector, High-capacity IEC only miniature circuit breaker, Top-hat rail mounting,80 A, Three-pole,230/400 V, C curve, IP20, IP40, Lift terminals. Eaton's FAZ, dual rated UL and IEC circuit breakers are ideal for providing protection in many applications. A current limiting design provides fast short-circuit interruption, offering superior protection by reducing peak let-through current. Superior product quality, tested reliability and safety make Eatons UL 1053 Residual Current Circuit Breaker RCCB the optimum product for residual current applications. The UL 1053 RCCB circuit breakers provide safety and protection for personnel and equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.