Zoro Homepage

Adj. Box Hanger

  • Mfr # BA50

  • Zoro # G2664663


product price: $11.19
/ea

Key Features

Finish
Pre-Galvanized
Length
24"
Height
1-1/2" or 2-1/8"
Sub-Category
Fixture Hanging and Mounting
Includes
BA50C4T Box Mounting Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA50
Zoro #
G2664663
UPC #
781011964900
Country of Origin
United States

Dimensions

Length
24"
Height
1-1/2" or 2-1/8"
Nominal Length
24 in
Overall Height
1 in
Overall Width
1 in
Overall Length
1 in
Height (In.)
1 1/2 or 2 1/8
Length (In.)
24

Details

Item
Adjustable Box Hanger
Finish
Pre-Galvanized
Sub-Category
Fixture Hanging and Mounting
Includes
BA50C4T Box Mounting Clip
Description/Special Features
50 lb Load Limit without Drop Wire, 70 lb Load Limit with Drop Wire, Bendable Ends, Self Centering
Standards
cULus Listed
For Use With
Octagonal or Square Boxes
Type
Box.Adjustable
Housing Finish
Pre-Galvanized Steel

Description

Adjustable Box Hanger, For Use With Octagonal Boxes, Square Boxes, Overall Width 1 in, Overall Length 1 in, Overall Height 1 in, Includes BA50C4T Box Mounting Clip, Finish Pre-Galvanized, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.