Zoro Homepage

Angled Hanger Bracket, 3 Tiers

  • Mfr # BCH-HBA

  • Zoro # G2892111


product price: $3.39
/ea

Key Features

Mounting Location
Wall or Ceiling
Color
Silver
Max. Load Capacity
180 lb
Material
Galvanized Steel
Type
Multi-tier support bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH-HBA
Zoro #
G2892111
UPC #
782051582048
Country of Origin
China

Dimensions

Mounting Hole Dia.
1/4 in
Product Length/Depth
1.77 in
Product Width
1.47 in
Product Height
11.5 in

Details

Item
Angled Hanger Bracket
Mounting Location
Wall or Ceiling
Color
Silver
Max. Load Capacity
180 lb
Material
Galvanized Steel
Type
Multi-tier support bar
Mounting Type
Mounting Hole 9/32"
Standards
cUL, UL
Description/Special Features
Multi-Tier Support Bar
Includes Locking Latch
No
Attachment Style
Screw On
Certifications
Contact Manufacturer
Load capacity
180 lb
PRODUCT NAME
Eaton B-Line series cable accessory and kit
PRODUCT WEIGHT
0.251 lb

Description

Angled Hanger Bracket, Mounting Location Ceiling, Wall, Color Silver, Max. Load Capacity 180 lb, Material Galvanized Steel, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Multi-Tier Support Bar, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.