Bracket, Conduit; EMT Use, 1/2 in; 3/4 in, Steel
Mfr # BB38
Zoro # G2822312
product price: $0.88
/eaKey Features
Nominal/Conduit Pipe
1/2 in; 3/4 in
Material
Steel
For Use With
Conduit; EMT
Sub-Category
Brackets
Standards
UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB38
Zoro #
G2822312
UPC #
781011042653
Country of Origin
United States
Dimensions
Length
1 in
Width
1 in
Overall Length
1 in
Product Height
1 in
Product Width
1 in
Product Length/Depth
1 in
Overall Width
1 in
Overall Depth
1 in
Details
Item
Bracket
Nominal/Conduit Pipe
1/2 in; 3/4 in
Material
Steel
For Use With
Conduit; EMT
Sub-Category
Brackets
Standards
UL/cUL
Color
Silver
Function
Eliminates the Need for Offset Bending of Conduit, Aligns Conduit with Standard Box Knockouts
Type
Conduit support
Certifications
UL/CUL listed
PRODUCT WEIGHT
0.053 lb
PRODUCT NAME
Eaton B-Line series stud fastener and accessories
Description
Conduit Support Bracket, Eliminates the Need for Offset Bending of Conduit, Aligns Conduit with Standard Box Knockouts, For Use With 1/2 In-3/4 In EMT Conduit, Color Silver, Material of Construction Steel, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.