Bridle Ring, Conduit; Pipe Use, 1-1/2 in, Steel, Zinc Plated

  • Mfr # BR-24-4W

  • Zoro # G1352407


product price:  $2.69
/ea

Key Features

Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Sub-Category
Conduit and Cable Hangers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-24-4W
Zoro #
G1352407
UPC #
78101119886
Country of Origin
China

Dimensions

Thread Size
1/4"
Width
2 in
Height
21/2 in
Overall Height
2 1/2 in
Compatible Nominal Conduit/Pipe Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Compatible Pipe Size
1 1/2 in
Overall Width
2 in
Ring size
1.25 in
Product Diameter
2 in
Ring thread size
1/4" x 27/32"
Product Height
2.5 in

Details

Item
Bridle Ring
Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Sub-Category
Conduit and Cable Hangers
Standards
cULus
Number of Pieces
100
Color
Gray
Type
Threaded bridle rings
Includes
Lag Screw for Wood Beam
Description/Special Features
Lag Screw for Wood Beam
Series
Eaton B-Line
Weight
1 lb
Load Capacity
50 lb
Special features
Used with fasteners for addiitonal support
PRODUCT NAME
Eaton B-Line series bridle ring and accessories
PRODUCT WEIGHT
0.062 lb

Description

Bridle Ring, Load Capacity 50 lb, Thread Size 1/4 In., Compatible Pipe Size 1 1/2 in, Steel, Finish Zinc Plated, Gray, Overall Width 2 in, Overall Height 2 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Nominal Conduit/Pipe Size 1 1/2 in, Lag Screw for Wood Beam, For Use With Low Voltage Cable, Includes Lag Screw for Wood Beam, Series Eaton B-Line, cULus, Conduit and Cable Hangers, Weight 1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.