Shop EATON B-LINE

Cable Hanger, Conduit Use, Steel, Zinc Plated

  • Mfr # BXM-1214

  • Zoro # G0644874


product price: 
$
0.91
/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Wire Range
0.444 in to 0.560 in
Mounting Type
Snap On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BXM-1214
Zoro #
G0644874
UPC #
78101119983
Country of Origin
France

Dimensions

Flange Thickness
5/32 in to 9/32 in
Width
1 in
Height
1 in
Length
1 in
Overall Length
1 in
Overall Height
1 in
Overall Width
1 in
Cable diameter - min
.444 in
Cable diameter - max
.56 in
Product Length/Depth
1 in
Product Height
1 in
Mounting dimensions - min
0.13
Product Width
1 in
Mounting dimensions - max
0.25
Wire Rope Length
1 in

Details

Item
Cable Hanger
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Wire Range
0.444 in to 0.560 in
Mounting Type
Snap On
Standards
CE, UL Listed
Sub-Category
Conduit and Cable Hangers
Description/Special Features
Accepts 10/3, Romex With Ground
Type
Flexible conduit/cable fasteners
Color
Gray
Cable Range
.444 to .560"
Series
Eaton B-Line
For Maximum Cable OD
0.56 in
For Minimum Cable OD
0.444 in
Weight
0.01 lb
Mounting method
Flange
Certifications
CE
Special features
Accepts 10/3, romex with ground
PRODUCT NAME
Eaton B-Line series conduit cable fastener and support
PRODUCT WEIGHT
0.012 lb

Description

Beam Cable Snap Clip, Flange Thickness 5/32 in to 9/32 in, Wire Range 0.444 in to 0.560 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Accepts 10/3, Romex With Ground, For Maximum Cable OD 0.56 in, For Minimum Cable OD 0.444 in, For Use With Cable, Conduit, Mounting Type Snap On, Series Eaton B-Line, CE, UL Listed, Conduit and Cable Hangers, Weight 0.01 lb

Ratings & reviews