In-Line Strain Relief ISR 14-27 Black, 500PK
- Mfr # 1854
- Zoro # G023521916
product price:Â
$
34.39
/pk of 500, $0.07/ea
Key Features
Flammability Rating
94V-2
Cable Type
SPT-2
Cable Dia. Range
0.150 x 0.28 in
Color
Black
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1854
- Zoro #
- G023521916
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.150 x 0.28 in
Details
- Flammability Rating
- 94V-2
- Cable Type
- SPT-2
- Color
- Black
- Material
- Nylon 6/6
Description
Heyco In-Line Strain Relief ISR 14-27 Black, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.