Cable Hanger, Conduit Use, Steel, Zinc Phosphate
Mfr # BX9
Zoro # G2803342
product price: $4.19
/eaKey Features
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit
Flange Thickness
1/16 in to 5/32 in
Sub-Category
Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX9
Zoro #
G2803342
UPC #
78101119770
Country of Origin
United States
Dimensions
Flange Thickness
1/16 in to 5/32 in
Height
1 in
Length
1 in
Width
1 in
Overall Length
1 in
Overall Width
1 in
Overall Height
1 in
Product Height
1 in
Product Width
1 in
Mounting dimensions - max
0.16
Cable diameter - max
.7 in
Cable diameter - min
.42 in
Product Length/Depth
1 in
Description
Beam Cable Snap Clip, Flange Thickness 1/16 in to 5/32 in, Wire Range 0.420 in to 0.700 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, For Maximum Cable OD 0.7 in, For Minimum Cable OD 0.42 in, For Use With Conduit Fastener, Mounting Type Snap On, Series Eaton B-Line, UL, Conduit and Cable Hangers, Weight 0.01 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.