Zoro Homepage

Clamp, Conduit; EMT; Strut Use, 1/2 in, Steel, Galvanized

  • Mfr # B1508

  • Zoro # G2879134


product price: $1.99
/ea

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Strut
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1508
Zoro #
G2879134
UPC #
78101163150
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thickness
1/2 in
Length
1-3/4 in
Width
1 in
Depth
1 1/2 in
Conduit Size
1/2 in
Overall Length
1 3/4 in
Length (Straight Wireway)
1 3/4 in
For Strut Channel Size
1 5/8 in
Overall Width
1 in
Overall Depth
1 1/2 in
Strut Trade Size
1/2 in
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in

Details

Item
Clamp
Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Strut
Color
Silver
Sub-Category
Clamps
Conduit Type
EMT, IMC, Rigid
Includes
Bolt
Standards
UL Listed
Cable Range
0.500 in
Number of Pieces
100
Type
Conduit strut clamps
Series
B-Line
Weight
0.07 lb
Load Capacity
200 lb
Certifications
UL/CUL listed
PRODUCT WEIGHT
0.074 lb
PRODUCT NAME
Eaton B-Line series conduit strut clamp

Description

Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Overall Length 1 3/4 in, Overall Depth 1 1/2 in, Overall Width 1 in, Thickness 1/2 in, Weight 0.07 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 1/2 in, Load Capacity 200 lb, Thread Size 1/4 in-20, Cable Range 0.500 in, For Strut Channel Size 1 5/8 in, Includes Bolt, B-Line, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.