Zoro Homepage

Clip, F/15/16 In Acoustical T-Bars

  • Mfr # BA1

  • Zoro # G2824437


product price: $2.69
/ea

Key Features

Length
2 in
Width
1 in
For Use With
15/16" Acoustical T-Bars
Includes
Hanger and Bolt
Description/Special Features
1/4"-20 x 5/8 in Stud Size, 65 lb Load Limit, Allows Independent Suspension of Fixtures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1
Zoro #
G2824437
UPC #
782051585483
Country of Origin
United States

Dimensions

Length
2 in
Width
1 in
Height
2/3 in
Product Length/Depth
2 in

Details

Item
Cable Clip
For Use With
15/16" Acoustical T-Bars
Includes
Hanger and Bolt
Description/Special Features
1/4"-20 x 5/8 in Stud Size, 65 lb Load Limit, Allows Independent Suspension of Fixtures
Standards
UL or cUL Listed
Housing Finish
Zinc Phosphate
Certifications
cULus Listed
Load capacity
65 lbs
PRODUCT WEIGHT
0.08 lb
PRODUCT NAME
Eaton B-Line series suspension fastener
Finish
Zinc Phosphate
Material
Steel

Description

Tee and T-Bar Fastener, For Use With 15/16 in Acoustical T-Bars, Overall Width 1 in, Overall Length 2 in, Overall Height 2/3 in, Includes Hanger and Bolt, Finish Zinc Phosphate, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.