Communication Bracket, 1 Gang, Pre-Galvanized Steel, Single Gang Box Type
Mfr # BB10
Zoro # G2856901
product price: $4.15
/eaKey Features
Number of Gangs
1 Gang
Material
Pre-Galvanized Steel
Box Type
Single Gang
Color
Silver
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB10
Zoro #
G2856901
UPC #
781011181505
Country of Origin
United States
Dimensions
Overall Length
2.5 in
Depth
2.5 in
Length
2.5 in
Width
0.56 in
Overall Depth
2.5 in
For Drywall Thickness
1 1/4 in
Overall Width
0.56 in
Details
Item
Communication Bracket
Number of Gangs
1 Gang
Material
Pre-Galvanized Steel
Box Type
Single Gang
Color
Silver
Standards
UL Listed
For Use With
Low Voltage Class 2 Outlets
Sub-Category
Mounting Accessories
Function
Mounting Plate for Class 2 Low Voltage Devices in 1/4 in to 1 1/4 in Drywall or Paneling
Special Features
Maximum 1-1/4€ drywall thickness
Finish
Pre-galvanized
Application
Provides attachment base for low voltage outlets
For Number of Gangs
1
Description
Communication Mounting Bracket, Single Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 In to 1 1/4 In Drywall or Paneling, Color Silver, Material of Construction Pre-Galvanized Steel, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.