Communication Bracket, 1 Gang, Pre-Galvanized Steel, Single Gang Box Type
Mfr # BB15
Zoro # G2974483
product price: $1.99
/eaKey Features
Number of Gangs
1 Gang
Material
Pre-Galvanized Steel
Box Type
Single Gang
Color
Silver
Function
Easy to Install Electrical Box Supports
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB15
Zoro #
G2974483
UPC #
781011198732
Country of Origin
United States
Dimensions
Overall Length
3.75 in
Depth
3.75 in
Length
3.75 in
Width
0.752 in
Overall Depth
3.75 in
Overall Width
0.75 in
Details
Item
Communication Bracket
Number of Gangs
1 Gang
Material
Pre-Galvanized Steel
Box Type
Single Gang
Color
Silver
Function
Easy to Install Electrical Box Supports
Standards
UL Listed
For Use With
Low Voltage Class 2 Outlets
Sub-Category
Mounting Accessories
Finish
Pre-galvanized
Special Features
Maximum 1/5 and 5/8€ drywall thickness
Application
Provides attachment base for low voltage outlets
For Number of Gangs
1
Description
Communication Mounting Bracket, Single Gang, Mounts Low Voltage Class 2 Communication Outlets to the Front and Side of Metal or Wood Studs, Color Silver, Material of Construction Pre-Galvanized Steel, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.