CAD Viewer & Download Files
Communication Bracket, 1 Gang, Pre-Galvanized Steel, Square Box Type
Mfr # BB40-10
Zoro # G3034561
CAD Available
product price: $5.39
/eaKey Features
CAD Drawing
Number of Gangs
1 Gang
Material
Pre-Galvanized Steel
Box Type
Square
Raised Height
5/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB40-10
Zoro #
G3034561
UPC #
782051227710
Country of Origin
United States
Dimensions
Raised Height
5/8 in
Width
1 in
Overall Length
1 in
Depth
1 in
Length
1 in
Overall Width
1 in
Overall Depth
1 in
Details
CAD Available
Yes
Item
Communication Bracket
Number of Gangs
1 Gang
Material
Pre-Galvanized Steel
Box Type
Square
Color
Silver
Function
Easy to Install Electrical Box Supports
Standards
cUL Listed, UL Listed
Sub-Category
Mounting Accessories
Characteristics
Built In Plaster Ring
For Use With
5/8" Drywall Rise
Finish
Pre-galvanized
For Number of Gangs
1
Description
Communication Mounting Bracket, Single Gang, Provides a Secure Support for 4 In Square Boxes, For Use With 5/8 In Drywall Rise, Characteristics Built In Plaster Ring, Raised 5/8 In., Box Type 4 In Square, Color Silver, Material of Construction Pre-Galvanized Steel, Standards UL/CUL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.