Zoro Homepage

Communication Bracket, 2 Gangs, Pre-Galvanized Steel, Gang Box Type

  • Mfr # BB20L

  • Zoro # G3307726


product price: $5.79
/ea

Key Features

Number of Gangs
2 Gangs
Material
Pre-Galvanized Steel
Box Type
Gang
Color
Silver
For Use With
Low Voltage Class 2 Outlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB20L
Zoro #
G3307726
UPC #
781011908966
Country of Origin
United States

Dimensions

Overall Length
4.25 in
Length
4.25 in
Depth
4.25 in
Width
0.42 in
For Drywall Thickness
1 1/4 in
Overall Depth
4.25 in
Overall Width
0.42 in

Details

Item
Communication Bracket
Number of Gangs
2 Gangs
Material
Pre-Galvanized Steel
Box Type
Gang
Color
Silver
For Use With
Low Voltage Class 2 Outlets
Standards
UL Listed
Sub-Category
Mounting Accessories
Function
Mounting Plate for Class 2 Low Voltage Devices in 1/4 in to 1 1/4 in Drywall or Paneling
Special Features
Maximum 1-1/4€ drywall thickness
Application
Provides attachment base for low voltage outlets
Finish
Pre-galvanized
For Number of Gangs
2

Description

Communication Mounting Bracket, Two Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 In to 1 1/4 In Drywall or Paneling, Color Silver, Material of Construction Pre-Galvanized Steel, Standards UL/CUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.