Shop EATON B-LINE

Electrical Box Hardware, 24 cu in, Octagon Box Type, 2 Gangs, Pre-Galvanized Steel

  • Mfr # BA50F

  • Zoro # G1701524


product price:  $76.49
/ea

Key Features

Number of Gangs
2 Gangs
Material
Pre-Galvanized Steel
Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BA50F
Zoro #
G1701524
UPC #
781011964924
Country of Origin
United States

Dimensions

Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
1-1/2 in
Conduit Size (In.)
1/2 In.
Width
1 in
Height
1 in
Depth
1-1/2 in
Length
1 in
Box Height
4 in
Box Width
4 in
Box Depth
1 1/2 in

Details

Item
Electrical Box Hardware
Number of Gangs
2 Gangs
Material
Pre-Galvanized Steel
Box Type
Octagon
Opening Shape
Octagon
Color
Silver
Number of 1/2 In. Side Knockouts
0
Number of 1/2 In. Back Knockouts
3
Capacity
24 cu in
Standards
UL/CUL Listed
Includes
Fan-Rated Box
Bracket Type
T-Bar Bracket
For Use With
T-Bar Ceilings
Function
Positions and Secures Fans and Fixtures to Suspended Ceilings
Special Features
Fan/fixture hanger
Number of 1/2 in Side Knockouts
0
Ceiling Fan Rated
Fan Rated
Box Shape
Octagon
Number of 1/2 in Back Knockouts
3

Description

Fan Hanger, Box Type Octagon, Number of Gangs 2, Bracket Type T-Bar Bracket, Capacity 24 cu in, Material Steel, Number of 1/2 In. Back Knockouts 3, Number of 1/2 In. Side Knockouts 0, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL/CUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.