
Electrical Enclosure Accessories
Mfr # 1086-1
Zoro # G816524551
product price: $115.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Type
NEMA 1, IP20
Finish
Polyester Powder Coated Over Phosphatized Surface
Color
ANSI 61 Gray
Material
Steel
Type
One Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1086-1
Zoro #
G816524551
UPC #
-
Country of Origin
United States
Dimensions
Height
10
Width
8
Details
NEMA Enclosure Type
NEMA 1, IP20
Finish
Polyester Powder Coated Over Phosphatized Surface
Color
ANSI 61 Gray
Material
Steel
Type
One Door
Description
10in x 8in x 6in, 16 Gauge ANSI 61 Gray Polyester Powder Coated Over Phosphatized Surface, Steel, NEMA 1, Continuous Hinge/Small Flush Latch Cover, 1-Door, Indoor Panel Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.