
Electrical Enclosure Accessories
Mfr # S150SS
Zoro # G116524558
product price: $48.15
/eaKey Features
Finish
Polyester Powder Coated
Color
Gray
Type
Oil Resistant Gasket
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S150SS
Zoro #
G116524558
UPC #
-
Country of Origin
United States
Details
Finish
Polyester Powder Coated
Color
Gray
Type
Oil Resistant Gasket
Material
Stainless Steel
Description
1-1/2in, 2in Diameter Hole, Polyester Powder Coated, Stainless Steel, Oil Resistant Gasket, Enclosure Hole Seal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.