
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12106-1
Zoro #
G116524565
UPC #
78205179280
Country of Origin
United States
Dimensions
Nominal Depth
6
Nominal Width
10
Nominal Height
12
Details
Type
One Door
Cover Style
Continuous Hinge, Flush Latch
Enclosure Material
Steel
Color
ANSI 61 Gray
NEMA Enclosure Rating
NEMA 1, IP20
Finish
Polyester Powder Coated Over Phosphatized Surface
Standards
UL 50, CSA 22.2, IEC 529
Description
12in x 10in x 6in, 16 Gauge ANSI 61 Gray Polyester Powder Coated Over Phosphatized Surface, Steel, NEMA 1, Continuous Hinge/Small Flush Latch Cover, 1-Door, Indoor Panel Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.