
Electrical Enclosures
Mfr # 444-RTSC
Zoro # G821849847
product price: $25.45
/eaKey Features
Cover Closure Type
Screw-On
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 3R
Mounting
Wall
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
444-RTSC
Zoro #
G821849847
UPC #
78205134010
Country of Origin
United States
Details
Cover Closure Type
Screw-On
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 3R
Mounting
Wall
Color
Gray
Standards
UL 50, CSA C22.2, IEC 529
Description
4in x 4in x 4in, 16 Gauge ANSI 61 Gray Acrylic Electrocoated Over Phosphatized Surface, Galvaneal Steel, NEMA 3R, Screw-On Cover, 2-Knockout, Wall Mount, Outdoor Junction Box
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.