Flange Clip, Conduit Use, Steel, Zinc Phosphate

  • Mfr # BF4

  • Zoro # G1098623


product price:  $1.79
/ea

Key Features

Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit
Description/Special Features
Z Purlin
Standards
UL/cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF4
Zoro #
G1098623
UPC #
78101104271
Country of Origin
United States

Dimensions

Flange Thickness
1/16 in to 1/4 in
Height
1 in
Length
1 in
Width
1 in
Overall Length
1 in
Overall Width
1 in
Overall Height
1 in
Product Height
1 in
Product Width
1 in
Product Length/Depth
1 in

Details

Item
Flange Clip
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit
Description/Special Features
Z Purlin
Standards
UL/cUL
Sub-Category
Conduit and Cable Hangers
Type
Z" Purlin Hangers
Color
Black
Weight
0.05 lb
Series
Eaton B-Line
Load Capacity
160 lb
Certifications
UL/CUL listed
PRODUCT NAME
Eaton B-Line series purlin hanger
PRODUCT WEIGHT
0.047 lb

Description

Z-Purlin Clip, Flange Thickness 1/16 in to 1/4 in, Load Capacity 160 lb, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Z Purlin, For Use With Bolting Straps, Rod, S-Hooks, Wire, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.05 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.