Hanger, Conduit; Pipe Use, 1 in, Steel, Zinc Phosphate
Mfr # BG16-S18
Zoro # G3037535
product price: $6.19
/eaKey Features
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit; Pipe
Standards
UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG16-S18
Zoro #
G3037535
UPC #
78101103574
Country of Origin
United States
Dimensions
Compatible Pipe Size
1 in
Compatible Conduit Trade Size
1 in
Compatible Nominal Conduit/Pipe Size
1 in
Product Height
1 in
Product Width
1 in
Product Length/Depth
1 in
Details
Item
Hanger
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit; Pipe
Standards
UL/cUL
Sub-Category
Hangers
Color
Black
Series
Eaton B-Line
Weight
0.29 lb
Compatible Conduit Type
RMC
Certifications
UL/CUL listed
PRODUCT NAME
Eaton B-Line series Guide-Rite conduit and box support fastener
PRODUCT WEIGHT
0.29 lb
Description
Box/Conduit Hanger, Compatible Pipe Size 1 in, Steel, Finish Zinc Plated, Black, Compatible Conduit Trade Size 1 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 1 in, For Use With 4 in Square Boxes, Mounting Type Screw, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.29 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.