Zoro Homepage

J-Hook, 1/2In Flange, 3/4In Max Cap

  • Mfr # BCH12-C2

  • Zoro # G2491237


product price: $8.59
/ea

Key Features

Mounting Location
Beam
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH12-C2
Zoro #
G2491237
UPC #
782051582413
Country of Origin
United States

Dimensions

Flange Thickness
1/2 in
Max. Bundle Dia.
3/4 in
Product Length/Depth
1.02 in
Mounting dimensions - max
1/2"
Hook size
.75 in
Product Height
5.465 in
Product Width
.86 in

Details

Item
J-Hook
Mounting Location
Beam
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Cable to beam fastener
Mounting Type
Screw-On Up to 1/2" Flange
Description/Special Features
Cable to Beam Fasteners
Standards
cUL, UL
Includes Locking Latch
Yes
Mounting
360 Degrees Horizontal Rotation
Attachment Style
Clamp On
Special features
Beam mount
Load capacity
30 lb
Number of J-hooks
1
Finish
Pre-galvanized
Certifications
UL/CUL listed
PRODUCT NAME
Eaton B-Line series cable hook to beam fastener
PRODUCT WEIGHT
0.2 lb

Description

J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/2 in, Includes Locking Latch Yes, Description/Special Features Cable to Beam Fasteners, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.