Zoro Homepage

J-Hook, 1/2In Flange, 4In Max Cap

  • Mfr # BCH64-C2

  • Zoro # G0993596


product price: $15.59
/ea

Key Features

Mounting Location
Beam
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
4 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH64-C2
Zoro #
G0993596
UPC #
782051582260
Country of Origin
United States

Dimensions

Max. Bundle Dia.
4 in
Flange Thickness
1/2 in
Product Height
9.215 in
Product Width
2 in
Hook size
4 in
Product Length/Depth
4.55 in
Mounting dimensions - max
1/2"

Description

J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 4 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/2 in, Includes Locking Latch Yes, Description/Special Features Cable to Beam Fasteners, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.