Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J-Hook, 1/4In Rod, 2In Max Cap

  • Mfr # BCH32-W2

  • Zoro # G3322252


product price: $8.69
/ea

Key Features

Mounting Location
Wire, Threaded Rod
Wire Size
#12
Color
Silver
Max. Load Capacity
25 lb
Max. Cable Capacity
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH32-W2
Zoro #
G3322252
UPC #
782051582222
Country of Origin
United States

Dimensions

Wire Size
#12
Max. Bundle Dia.
2 in
Rod Dia.
1/4 in
Product Width
1.62 in
Product Height
5.502 in
Hook size
2 in
Product Length/Depth
2.394 in
Internal Diameter
2"
Diameter
2"

Details

Item
J-Hook
Mounting Location
Wire, Threaded Rod
Color
Silver
Max. Load Capacity
25 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable to wire and rod fastener
Mounting Type
#12 to 1/4" Drop Wire, Plan and Threaded Rod
Standards
cUL, UL
Description/Special Features
Bat Wing Assembly
Includes Locking Latch
Yes
Attachment Style
Clip
Number of J-hooks
1
Certifications
UL/CUL listed
Load capacity
25 lb
Finish
Pre-galvanized
Special features
Cable mount
Product Name
Cable To Rod, 2" Hook, #12 Wire Thru1/4" Plain Rod
Minimum Loop Tensile Strength
25 lb
Cable Manager Type
J-hook
Product Type
Cable Tying
Package Contents
Cable To Rod, 2" Hook, #12 Wire Thru1/4" Plain Rod, Qwik-Latch Cable Retainer
PRODUCT WEIGHT
0.23 lb

Description

J-Hook, Mounting Location Threaded Rod, Wire, Color Silver, Max. Load Capacity 25 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Clip, Rod Dia. 1/4 in, Wire Size #12, Includes Locking Latch Yes, Description/Special Features Bat Wing Assembly, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.