Zoro Homepage

J-Hook, 1/4In Rod, 3/4In Max Cap

  • Mfr # BCH12-W2

  • Zoro # G2333003


product price: $4.79
/ea

Key Features

Mounting Location
Wire, Threaded Rod
Wire Size
#12
Color
Silver
Max. Load Capacity
25 lb
Max. Cable Capacity
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH12-W2
Zoro #
G2333003
UPC #
782051582437
Country of Origin
United States

Dimensions

Wire Size
#12
Rod Dia.
1/4 in
Max. Bundle Dia.
3/4 in
Hook size
.75 in
Product Length/Depth
1.231 in
Product Height
4.751 in
Product Width
.86 in

Description

J-Hook, Mounting Location Threaded Rod, Wire, Color Silver, Max. Load Capacity 25 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Clip, Rod Dia. 1/4 in, Wire Size #12, Includes Locking Latch Yes, Description/Special Features Bat Wing Assembly, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.