Zoro Homepage

J-Hook, 1/8-1/4In, Front, 2In Max Cap

  • Mfr # BCH32-E-2-4

  • Zoro # G2277441


product price: $8.89
/ea

Key Features

Mounting Location
Beam
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH32-E-2-4
Zoro #
G2277441
UPC #
782051582161
Country of Origin
United States

Dimensions

Max. Bundle Dia.
2 in
Flange Thickness
1/8 in to 1/4 in
Hook size
2 in
Product Width
1.62 in
Mounting dimensions - max
3/4"
Mounting dimensions - min
9/16"
Product Length/Depth
2.934 in
Product Height
4.391 in

Details

Item
J-Hook
Mounting Location
Beam
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable to beam fastener
Mounting Type
Hammer-On 1/8 to 1/4" Flange, Front Mount
Standards
cUL, UL
Description/Special Features
Beam Clamp Assembly
Includes Locking Latch
Yes
Mounting
Front Mount
Attachment Style
Hammer On
Certifications
UL/CUL listed
Special features
Beam mount
Finish
Pre-galvanized
Number of J-hooks
1
Load capacity
30 lb
PRODUCT NAME
Eaton B-Line series cable hook to beam fastener
PRODUCT WEIGHT
0.24 lb

Description

J-Hook, Mounting Location Beam, Front Mount, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Hammer On, Flange Thickness 1/8 in to 1/4 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.