Zoro Homepage

J-Hook, 3/4" Size, 30 lb Max. Load Capacity, Silver

  • Mfr # BCH12-U-2-4

  • Zoro # G2135892


product price: $6.39
/ea

Key Features

Mounting Location
Beam
Size
3/4"
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH12-U-2-4
Zoro #
G2135892
UPC #
782051582383
Country of Origin
United States

Dimensions

Size
3/4"
Flange Thickness
1/8 in to 1/4 in
Max. Bundle Dia.
3/4 in
Height
3.29"
Width
0.87"
Mounting dimensions - min
1/8"
Product Length/Depth
1.832 in
Mounting dimensions - max
1/4"
Product Height
5.159 in
Hook size
.75 in
Product Width
1.75 in
Depth
1.02"

Description

J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Hammer On, Flange Thickness 1/8 in to 1/4 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.