J-Hook, 5/16-1/2In, Front, 3/4In Max Cap
Mfr # BCH12-E-5-8
Zoro # G1093924
product price: $6.29
/eaKey Features
Mounting Location
Beam
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCH12-E-5-8
Zoro #
G1093924
UPC #
782051582406
Country of Origin
United States
Dimensions
Max. Bundle Dia.
3/4 in
Flange Thickness
5/16 in to 1/2 in
Details
Item
J-Hook
Mounting Location
Beam
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Mounting Type
Hammer-On 5/16 to 1/2" Flange, Front Mount
Description/Special Features
Beam Clamp Assembly
Standards
cUL, UL
Includes Locking Latch
Yes
Mounting
Front Mount
Attachment Style
Hammer On
Description
J-Hook, Mounting Location Beam, Front Mount, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Hammer On, Flange Thickness 5/16 in to 1/2 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.