Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap

  • Mfr # BCH32-C1

  • Zoro # G1647746


product price: $9.78
/ea

Key Features

Mounting Location
Beam
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH32-C1
Zoro #
G1647746
UPC #
782051582352
Country of Origin
United States

Dimensions

Max. Bundle Dia.
2 in
Flange Thickness
1/8 in to 1/2 in
Product Length/Depth
2.38 in
Hook size
2 in
Product Height
6.63 in
Product Width
1.62 in

Details

Item
J-Hook
Mounting Location
Beam
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable to beam fastener
Mounting Type
Screw-On 1/8 to 1/2" Flange
Standards
cUL, UL
Description/Special Features
Beam Clamp Assembly, Includes (1) Pin
Includes Locking Latch
Yes
Attachment Style
Clamp On
Mounting
360 Degrees Horizontal Rotation
Special features
Beam mount
Finish
Pre-galvanized
Load capacity
30 lb
Certifications
UL/CUL listed
Number of J-hooks
1
PRODUCT WEIGHT
0.254 lb
PRODUCT NAME
Eaton B-Line series cable hook to beam fastener

Description

J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/8 in to 1/2 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Includes (1) Pin, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.