Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Stud Grommet, Universal, Plastic

  • Mfr # BM2

  • Zoro # G3037693


product price: $3.69
/ea

Key Features

Grommet Style
Snap-in
Inside Dia.
1 in
Outside Dia.
1 5/16 in
Max. Panel Thickness
0.105 in
Min. Panel Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM2
Zoro #
G3037693
UPC #
781011049263
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 5/16 in
Max. Panel Thickness
0.105 in
Min. Panel Thickness
0.024 in
Length
6.938 in
Slot Width
3/32 in
Mounting Hole Dia.
1.34 in
PRODUCT WIDTH
3.61 in
PRODUCT HEIGHT
3.375 in
PRODUCT LENGTH/DEPTH
6.938 in

Details

Grommet Style
Snap-in
Color
Yellow
Item
Metal Stud Grommet
Material
Neoprene
Standards
RoHS
Description/Special Features
Flexible and easy to apply to connector, cord hole opening can be cut away for large diamter cords
USED WITH
20A and 30A two-pole, three-wire and three-pole, three-wire industrial locking devices
DESIGN TYPE
Boot
PRODUCT WEIGHT
1.05 lb
SPECIAL FEATURES
Flexible and easy to apply to connector, cord hole opening can be cut away for large diamter cords
TYPE
Boot
PRODUCT NAME
Eaton boot
Finish
Plastic

Description

Metal Stud Grommet, Snap-in, Inside Dia. 1 in, Outside Dia. 1 5/16 in, Mounting Hole Dia. 1.34 in, Slot Width 3/32 in, Color Yellow, Material Neoprene, Max. Panel Thickness 0.105 in, Min. Panel Thickness 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.