Mounting Bracket, Pre-Galvanized Steel, Electrical Box Type
Mfr # BB4-6
Zoro # G2918291
product price: $3.59
/eaKey Features
Material
Pre-Galvanized Steel
Box Type
Electrical
Color
Silver
Standards
cUL Listed, UL Listed
Function
Easy to Install Electrical Box Supports
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB4-6
Zoro #
G2918291
UPC #
781011182021
Country of Origin
United States
Dimensions
Overall Length
1 in
Width
1 in
Length
1 in
Depth
1 in
Overall Width
1 in
For Stud Width
2 1/2 in, 3 5/8 in, 5 1/2 in, 6 in
Overall Depth
1 in
Details
Item
Mounting Bracket
Material
Pre-Galvanized Steel
Box Type
Electrical
Color
Silver
Standards
cUL Listed, UL Listed
Function
Easy to Install Electrical Box Supports
Sub-Category
Mounting Accessories
For Use With
2-1/2", 3-5/8", 5-1/2", or 6" Studs
Finish
Pre-galvanized
Description
Mounting Bracket, Single Side, Provides a Secure Support for 4 In or 4-11/16 In Square Boxes, For Use With 2 1/2 In, 3 5/8 In, 5 1/2 In or 6 In Studs, Box Type 4 In or 4-11/16 In Square, Color Silver, Material of Construction Pre-Galvanized Steel, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.