Mounting Bracket, Pre-Galvanized Steel, Square Box Type
Mfr # BB2-16T
Zoro # G3452285
product price: $5.99
/eaKey Features
Material
Pre-Galvanized Steel
Box Type
Square
Color
Silver
Length
11 in to 18 in
Function
Easy to Install Electrical Box Supports
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB2-16T
Zoro #
G3452285
UPC #
781011042561
Country of Origin
United States
Dimensions
Length
11 in to 18 in
Overall Length
1 in
Depth
1 in
Width
1 in
Overall Width
1 in
Overall Depth
1 in
Details
Item
Mounting Bracket
Material
Pre-Galvanized Steel
Box Type
Square
Color
Silver
Function
Easy to Install Electrical Box Supports
Standards
cUL Listed, UL Listed
Sub-Category
Mounting Accessories
For Use With
1-1/2" to 2-1/8" Deep Boxes
Description
Mounting Bracket, Adjustable, Supports Outlet Boxes in Wall Cavity, Length 11 to 18 In., Box Type 4 In or 4-11/16 In Square, Color Silver, Material of Construction Pre-Galvanized Steel, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.