Zoro Homepage

Wire Rope Clamp, PK100

  • Mfr # BKC100

  • Zoro # G3036514


product price: $491.99
/pk 100, $4.92/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Overall Length
1 1/4 in
Material
Steel
For Use With
1/16 in and 3/32 in Wire Rope, B-Line Fastener, Anchor and Hanger Products
Sub-Category
Replacement Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKC100
Zoro #
G3036514
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1 1/4 in
Nominal Length
1 1/4 in
Overall Height
5/12 in

Details

Item
Wire Rope Clamp
Standards
cULus Listed
Material
Steel
For Use With
1/16 in and 3/32 in Wire Rope, B-Line Fastener, Anchor and Hanger Products
Sub-Category
Replacement Parts
Finish
Zinc Plated
Description/Special Features
No Drilling Required, Simple Height Adjustments, Aesthetic Appeal, Compatibility with B-Line Fastener, Anchor And Hanger Products, Ideal for Sloped Ceiling Applications
Primary Color
Silver
Color
Silver

Description

Wire Rope Clamp, For Use With 1/16 in Wire Rope, 3/32 in Wire Rope, Anchor Products, B-Line Fastener, Hanger Products, Overall Length 1 1/4 in, Overall Height 5/12 in, Material Steel, Finish Zinc Plated, Color Silver, Standards cULus Listed, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.