Zoro Homepage

Wire Rope Hanging Kit, F/Fluor Lighting

  • Mfr # BKP10063

  • Zoro # G0579187


product price: $704.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ductwork, Fluorescent Lighting, Wire Basket Tray
Includes
(100) BKC100 Clamps, 1/16 in Dia. Wire Rope (500 ft)
Standards
cULus Listed
Finish
Zinc Plated
Sub-Category
Fixture Hanging and Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKP10063
Zoro #
G0579187
UPC #
782051407495
Country of Origin
China

Dimensions

Overall Length
50 2/3 ft

Details

Item
Wire Rope Hanging Kit
For Use With
Ductwork, Fluorescent Lighting, Wire Basket Tray
Includes
(100) BKC100 Clamps, 1/16 in Dia. Wire Rope (500 ft)
Standards
cULus Listed
Finish
Zinc Plated
Sub-Category
Fixture Hanging and Mounting
Description/Special Features
Includes a Supply of Kwik-Clamps and a Spool of Wire Rope
Type
Adjustable
Housing Finish
Zinc

Description

Wire Rope Hanging Kit, For Use With Ductwork, Fluorescent Lighting, Wire Basket Tray, Overall Length 50 2/3 ft, Includes (100) BKC100 Clamps, 1/16 in Dia. Wire Rope (500 ft), Finish Zinc Plated, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.