Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Hanging Kit, F/Fluor Lighting

  • Mfr # BKP20125

  • Zoro # G1442165


product price: $702.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fluorescent Fixtures
Description/Special Features
Includes a Supply of Kwik-Clamps and a Spool of Wire Rope
Standards
cULus Listed
Sub-Category
Fixture Hanging and Mounting
Includes
(50) BKC200 Clamps, 1/8 in Dia. Wire Rope (500 ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKP20125
Zoro #
G1442165
UPC #
782051407617
Country of Origin
China

Dimensions

Overall Length
50 2/3 ft

Details

Item
Wire Rope Hanging Kit
For Use With
Fluorescent Fixtures
Description/Special Features
Includes a Supply of Kwik-Clamps and a Spool of Wire Rope
Standards
cULus Listed
Sub-Category
Fixture Hanging and Mounting
Includes
(50) BKC200 Clamps, 1/8 in Dia. Wire Rope (500 ft)
Finish
Zinc Plated
Type
Adjustable
Housing Finish
Zinc

Description

Wire Rope Hanging Kit, For Use With Fluorescent Fixtures, Overall Length 50 2/3 ft, Includes (50) BKC200 Clamps, 1/8 in Dia. Wire Rope (500 ft), Finish Zinc Plated, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.