Zoro Homepage

Wire Rope, Steel, Galvanized

  • Mfr # BKW125

  • Zoro # G1132801


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Working Load Limit
340 lb
Coating Material
Galvanized
Cable Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKW125
Zoro #
G1132801
UPC #
782051407334
Country of Origin
China

Dimensions

Cable Size
1/8 in
Length
500-ft
Overall Length
500 ft
Length (Straight Wireway)
500 ft
Overall Diameter
1/8 in
Cable Diameter
1/8 in
Product Height
500 in
Product Diameter
.125 in
Wire diameter - max
.125 in

Details

Item
Wire Rope
Material
Steel
Finish
Galvanized
Working Load Limit
340 lb
Coating Material
Galvanized
Sub-Category
Wire Rope
Standards
cULus Listed
Rope Strand Classification
7 x 7
Lifting Capability
For Lifting
Breaking Strength
16 lbf
Coating
Uncoated
Certifications
cULus Listed
PRODUCT NAME
Eaton B-Line series KwikWire wire rope
PRODUCT WEIGHT
16 lb
Special features
Wire rope construction type 7 x 7
MODEL
KwikWire wire rope

Description

Wire Rope, Material Galvanized Steel, Working Load Limit 340 lb, Breaking Strength 16 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 500 ft, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.