Zoro Homepage

Wire Rope, Steel, Galvanized

  • Mfr # BKW188

  • Zoro # G1915943


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Coating Material
Zinc Plated
Length
250-ft
Cable Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKW188
Zoro #
G1915943
UPC #
782051407341
Country of Origin
United States

Dimensions

Length
250-ft
Cable Size
3/16 in
Overall Length
250 ft
Length (Straight Wireway)
250 ft
Cable Diameter
3/16 in
Overall Diameter
3/16 in
Product Height
250 in
Wire diameter - max
.187 in
Product Diameter
.1875 in

Details

Item
Wire Rope
Material
Steel
Finish
Galvanized
Coating Material
Zinc Plated
Sub-Category
Wire Rope
Standards
cULus Listed
Working Load Limit
840 lb
Coating
Uncoated
Breaking Strength
18 lbf
Lifting Capability
For Lifting
Rope Strand Classification
7 x 19
Certifications
cULus Listed
PRODUCT WEIGHT
18 lb
Special features
Wire rope construction type 7 x 19
PRODUCT NAME
Eaton B-Line series KwikWire wire rope
MODEL
KwikWire wire rope

Description

Wire Rope, Material Galvanized Steel, Working Load Limit 840 lb, Breaking Strength 18 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 250 ft, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.