Zoro Homepage

Bab Handle Tie

  • Mfr # QL2HT

  • Zoro # G212452137


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

For Use With
BAB / QC breakers
Width
0.5 in
Material
Aluminum
Type
Handle tie
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL2HT
Zoro #
G212452137
UPC #
786685442907
Country of Origin
Unknown

Dimensions

Width
0.5 in
Height
0.25 in
Length
1.5 in

Details

For Use With
BAB / QC breakers
Material
Aluminum
Type
Handle tie
Interrupt rating
1 kAIC

Description

Item Dimensions: 1.5 in. x 0.5 in. x 0.25 (L x W x H)


  • •Covered under Eaton's 1 Year Warranty
  • •Eaton takes the complexity out of power systems management with a holistic and strategic approach, leveraging our industry-leading technology, solutions and services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.