This item is Discontinued.

Eaton BELL ALARM 3P 15A AMP 240V-AC MOLDED CASE CIRCUIT BREAKER GD3015B3

BELL ALARM 3P 15A AMP 240V-AC MOLDED CASE CIRCUIT BREAKER (Discontinued)

  • Mfr # GD3015B3
  • Zoro # G012427861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GD3015B3
Zoro #
G012427861
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
G
Height
4.88 in
Width
3 in
Depth
2.63 in

Details

Number of Poles
3
Interrupt Rating
65 kAIC at 240V AC, 22 kAIC at 480V AC
DC Voltage Rating
125/250V DC
Trip Type
Fixed Thermal, Fixed Magnetic
Item
Circuit Breaker
Circuit Breaker Type
Molded Case
Standards
UL Listed
AC Voltage Rating
480V AC
Series
Series C
Amps
15A
Instantaneous Trip
Fixed
Max. AIR Rating
65kA at 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.