Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Legend Plate, Black/White or Silver

  • Mfr # 10250TSP76

  • Zoro # G5219225


product price: $8.79
/ea

Key Features

Material
Plastic
Height
1.75 in
Color
White and Red with Black Letters
Width
1.75 in
For Use With
30.5mm Pushbutton Operators and Indicating Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TSP76
Zoro #
G5219225
UPC #
786680126062
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Operator Size
30 mm
Diameter
30 mm
Size
Square
Product Length/Depth
1.7 in
Product Width
1.7 in
Product Height
.1 in
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 3/4 in
Overall Height
1 3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Legend Plate
Material
Plastic
Color
White and Red with Black Letters
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Legend/Background Color
White/Black and Red
Shape
Square
Product Type
Legend Plate
Type
Standard
Series
10250T
Used with
10250T series, all operator types
Bus material
Plastic
Field color
White/silver
Special Features
Used with 10250T Series, All Operator Types
Compliances
CE Marked
Certifications
CSA Certified
Product Name
Eaton 10250T pushbutton legend plate
Keyway Type
Notch
Compatible with Series
10250T
Background Color
White/Silver
Legend Color
Black

Description

Legend Plate, Square, Legend Not Applicable, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color White/Black and Red, Material Plastic, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.