Shop All Push Button Switches
Eaton
FlushPushButtonOperator, Non-Illum, Black
Mfr # M22-D-S-K10
Zoro # G3635069
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Product Information
- Brand Eaton
- MFR # M22-D-S-K10
- Zoro # G3635069
- UPC # 786685277882
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 3 in |
Product Height | 2 in |
Product Width | 2 in |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Details
Description
Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- LUTRON Dimmer, Maestro, CFL/LED, Midnight (MACL-153M-MN)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- EATON Push Button operator, 30 mm, Red (HT8ABR)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25GM)
- Eaton Push Buttons & Indicators