BR 125A 4-Space 8-Circuit Main Lug Outdoor Load Center

  • Mfr # BRC48L125RP

  • Zoro # G221889030


product price:  $81.89
/ea
Free Shipping & Returns

Key Features

For Use With
Type BR 1-inch breakers
Voltage
120/240V
Max. Wire Size
1/0 AWG
Amps
125 A
Number of Spaces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRC48L125RP
Zoro #
G221889030
UPC #
786689212575
Country of Origin
United States

Dimensions

Max. Wire Size
1/0 AWG
Min. Wire Size
#14 AWG

Details

For Use With
Type BR 1-inch breakers
Item
Main lug loadcenter
Voltage
120/240V
Amps
125 A
Number of Spaces
4
Bus Material
Aluminum
Phase
1
Enclosure Material
Metallic
Short Circuit Current Rating
10 kAIC
Included Enclosure Cover
Yes
Enclosure NEMA Rating
NEMA 3R

Description

Main lug load center designed for service entrance equipment. Main lugs only. Single-phase 3-wire flush or surface mount. Solid neutral bar and cover included. Optional ground bar kits must be ordered separately. Load centers that accept BD and BQ type circuit breakers have a notched bus bar. UL (Underwriters Laboratories) listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.