Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR 15A Single-Pole Self Test GFCI Breaker

  • Mfr # BRN115GF

  • Zoro # G921874213


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Amps
15A
Depth
4 in
Trip Type
Trip-To-Center
AC Voltage Rating
120/240V
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRN115GF
Zoro #
G921874213
UPC #
786689031282
Country of Origin
Dominican Republic

Dimensions

Depth
4 in
Width
3.5 in
Height
1 in

Details

Amps
15A
Trip Type
Trip-To-Center
AC Voltage Rating
120/240V
Number of Poles
1
Item
Circuit Breaker
Circuit Breaker Mounting Style
Plug-On
Terminal Connection
Plug-On
Max. AIR Rating
10kA
Circuit Breaker Type
Ground Fault Circuit Interrupter

Description

Eaton single-pole plug-on GFCI (ground fault circuit interrupter) breaker. Features a 10 kAIC (kilo amperes interrupting capacity) rating. Ideal for use in areas where shocks occur more often such as kitchens bathroom and workshops. Breaks the circuit when electrical leakage is detected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.