Zoro Homepage

BR 200A 8-Space 16-Pole Outdoor Plug On Neutral Main Lug Load Center

  • Mfr # BRP08B200RF

  • Zoro # G721886324


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Enclosure NEMA Rating
NEMA 3R
Voltage
120/240 V
Amps
200 A
Bus Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP08B200RF
Zoro #
G721886324
UPC #
786689059101
Country of Origin
United States

Details

Phase
1
Enclosure NEMA Rating
NEMA 3R
Voltage
120/240 V
Amps
200 A
Bus Material
Aluminum
Enclosure Material
Metallic
Short Circuit Current Rating
25 kAIC
For Use With
Type BR 1-inch breakers
Number of Spaces
8
Item
Main breaker loadcenter
Mounting Style
Combination
Included Enclosure Cover
Yes

Description

Type BR main lug load center. Features Plug on neutral breaker box which eliminates the pigtail connection providing time and labor savings. Rated NEMA (National Electrical Manufacturers Association) 3R for outdoor use. Includes a dedicated neutral bus for breaker connection and in-board design increases gutter space to allow for professional installation of conductors. Backed out neutral screws make for quick connection of neutral and ground conductors. Optimized knockout locations for additional access self-leveling tabs allow for quick drywall offset and helps make installation easy. Rigid cover spine provides strength when twist outs are removed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.