Zoro Homepage

BR 200A Solar Power Center Meter Breaker

  • Mfr # MBE2040PV200BTS

  • Zoro # G821885333


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Galvanized steel
Bus Material
Copper
Voltage
120/240 V
For Use With
Type BR breakers
Short Circuit Current Rating
10 kAIC, 22 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE2040PV200BTS
Zoro #
G821885333
UPC #
786685690322
Country of Origin
United States

Details

Enclosure Material
Galvanized steel
Bus Material
Copper
Voltage
120/240 V
For Use With
Type BR breakers
Short Circuit Current Rating
10 kAIC, 22 kAIC
Phase
1
Item
Type BR solar power center meter breaker
Enclosure NEMA Rating
NEMA 3R
Amps
225 A

Description

Eaton Solar Power Center Meter Breaker combines utility power and solar photovoltaic power into one enclosure. Features industry-exclusive factory installed permanent markings which help to ensure National Electrical Code compliance. These markings enable quick and easy identification of product ratings and location of the parallel energy source disconnect. Type BR 200-ampere copper bus 225-ampere galvanized steel enclosure overhead/underground 22 kAIC surface mounting single-phase.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.