Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR 30A Single-Pole Standard Trip Circuit Breaker

  • Mfr # BR130

  • Zoro # G021868013


product price: $13.39
/ea

Key Features

AC Voltage Rating
120/240V
Circuit Breaker Mounting Style
Plug-On
Depth
3 in
Number of Poles
1
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR130
Zoro #
G021868013
UPC #
786676362207
Country of Origin
Dominican Republic

Dimensions

Depth
3 in
Height
3 in
Width
1 in
Frame Size
BR

Details

AC Voltage Rating
120/240V
Circuit Breaker Mounting Style
Plug-On
Number of Poles
1
Max. AIR Rating
10kA
Item
Circuit Breaker
Amps
30A
Trip Type
Thermal Magnetic, Common

Description

Circuit breaker for use in NLC load centers. Designed to protect house wire from overheating or causing a short-circuit. Plug-on type featuring a common trip. 120 volt/240 volt. Compatible with BR series panels. UL (Underwriters Laboratories) listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.